Menu Search
Search
NVENT HOFFMAN #VA1516012

Enclosure Cooling Air Conditioner Polycarbonate/Aluminum Exterior 115V 1500

SKU # 78351026941 Manufacturer Series: VA
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Enclosure Cooling Air Conditioner
Voltage: 115V
BTU: 1500
Ambient Temperature: 175 deg F, 80 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/​Finish: Polycarbonate/Aluminum Exterior
Control: Thermostat
Dimensions: HxWxD: 8 x 4.75 x 3.56 in. (203 x 121 x 90mm)
Weight: 4.9 lb. (2.22kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Voltage - 115V; BTU - 1500; Ambient Temperature - 175 deg F, 80 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Polycarbonate/Aluminum Exterior; Control - Thermostat; HxWxD - 8.00x4.75x3.56 in. (203x121x90mm); Weight - 4.90-lb, 2.22-kg; Additional Information - Watt: 440W, Noise Level: 66 dB, Compressed Air Consumption: 25 SCFM, 708 SLPM; Manufacturer Series - VA

Additional Info: Watt: 440W, Noise Level: 66 dB, Compressed Air Consumption: 25 SCFM, 708 SLPM