Menu Search
Search
NVENT HOFFMAN #CR290416G068

Enclosure Cooling Air Conditioner 304 Stainless Steel 115V, 50/60 Hz, 1-Phase 3500/4000 131ºF

SKU # 78351032199 Manufacturer Series: CR29
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz, 1-Phase
BTU: 3500/4000 @ 131ºF
Amps: 13.5/13.5 F.L.A.
Ambient Temperature: 131 Degree F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4X
Construction/​Finish: 304 Stainless Steel
Control: Thermostat
Dimensions: HxWxD: 29.5 x 15.75 x 8.63 in. (749 x 400 x 219mm)
Weight: 118 lb. (54kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 3500/4000 @ 131ºF; Amps - 13.5/13.5 F.L.A.; Ambient Temperature - 131 degF, 55 degC Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 4X; Construction/Finish - 304 Stainless Steel; Control - Thermostat; HxWxD - 29.50x15.75x8.63" (749x400x219mm); Weight - 118.00-lb, 54.00-kg; Additional Information - Replacement Filter #10-1000-32; Manufacturer Series - CR29

Additional Info: Replacement Filter #10-1000-32