Menu Search
Search
NVENT HOFFMAN #CR230226G002

Air Conditioner Cooling Mount 230V

SKU # 78351020479
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Air Conditioner
Operation: Cooling
Mounting: Flange Mount
Voltage: 230V
Cooling BTU/​Hr: 1400/1600 BTUH
Amps: 2.5A
Ambient Temperature: 131 Degree F, 55 Degree C Max
Enclosure Rating: NEMA 3R, 12
Construction/​Finish: Mild Steel, Light-Gray
Control: Thermostat
Dimensions: HxWxD: 23 x 10 x 8.75 in. (584 x 254 x 222mm)
Weight: 57 lb.

Air Conditioners: Type - Air Conditioner; Operation - Cooling; Mounting - Flange Mount; Voltage - 230V; Cooling BTU/Hr - 1400/1600 BTUH; Amps - 2.5A; Ambient Temperature - 131 deg F, 55 deg C Max; Enclosure Rating - NEMA 3R, 12; Construction/Finish - Mild Steel, Light-Gray; Control - Thermostat; HxWxD - 23.00x10.00x8.75 in. (584x254x222mm); Weight - 57.00 lbs; Additional Information - Indoor Model, Watts: 469, Power Input: 6-ft Cord w/NEMA 6-15 Plug, Refrigerant: R-134A

Additional Info: Indoor Model, Watts: 469, Power Input: 6-ft Cord w/NEMA 6-15 Plug, Refrigerant: R-134A