You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NVENT HOFFMAN #CR430626002

Air Conditioner, 230V, 60 Hz, 1-Phase, 6.9A at 131 deg F

SKU # 78351075190
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Air Conditioner
Voltage: 230V, 60Hz, 1-Phase
BTU: 6000 BTU at 131 deg F
Amps: 6.9A at 131 Degree F
Ambient Temperature: 131 deg F (55 deg C) Max
Installation: Flange Mount
Construction/​Finish: 304 or 316 Stainless Steel
Dimensions: 43.41 in. H x 15.76 in. W x 11.09 in. D