Menu Search

HOFFMAN #TE162024011

Thermoelectric Cooler Stainless Steel 24V 567 at 131 deg F

SKU: 78351021067
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conditioner Type: Thermoelectric Cooler
Voltage: 24V
BTU: 567 at 131 deg F
Amps: 14.7 F.L.A.
Ambient Temperature: 131 Degree F, 55 Degree C Max
Enclosure Rating: NEMA 3R, 4, 4X, 12
Construction/Finish: Stainless Steel
HxWxD: 15.93x7.35x7.27 in. (405x187x185mm)
Weight: 18.6 lb. (8.4kg)
Description
Air Conditioners: Conditioner Type - Thermoelectric Cooler; Voltage - 24V; BTU - 567 at 131 deg F; Amps - 14.7 F.L.A.; Ambient Temperature - 131 deg F, 55 deg C Max; Enclosure Rating - NEMA 3R, 4, 4X, 12; Construction/Finish - Stainless Steel; HxWxD - 15.93x7.35x7.27 in. (405x187x185mm); Weight - 18.60-lb, 8.40-kg; Additional Information - Watt: 52W
Additional Info: Watt: 52W