Menu Search
Air Conditioners Thermoelectric Cooler Aluminum 48V 567 at 131 deg F
HOFFMAN #TE162048020

Thermoelectric Cooler Aluminum 48V 567 at 131 deg F

SKU # 78351021064
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Conditioner Type: Thermoelectric Cooler
Voltage: 48V
BTU: 567 at 131 deg F
Amps: 7.6 F.L.A.
Ambient Temperature: 131 Degree F, 55 Degree C Max
Enclosure Rating: NEMA 3R, 4, 4X, 12
Construction/​Finish: Aluminum
HxWxD: 15.75x7.09x7.25 in. (400x180x184mm)
Weight: 14.8 lb. (6.7kg)

Air Conditioners: Conditioner Type - Thermoelectric Cooler; Voltage - 48V; BTU - 567 at 131 deg F; Amps - 7.6 F.L.A.; Ambient Temperature - 131 deg F, 55 deg C Max; Enclosure Rating - NEMA 3R, 4, 4X, 12; Construction/Finish - Aluminum; HxWxD - 15.75x7.09x7.25 in. (400x180x184mm); Weight - 14.80-lb, 6.70-kg; Additional Information - Watt: 52W

Additional Info: Watt: 52W