HOFFMAN #TE162024020

Thermoelectric Cooler Aluminum 24V 567 at 131 deg F

SKU: 78351021068
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conditioner Type: Thermoelectric Cooler
Voltage: 24V
BTU: 567 at 131 deg F
Amps: 14.7 F.L.A.
Ambient Temperature: 131 deg F, 55 deg C Max
Enclosure Rating: NEMA 3R, 4, 4X, 12
Construction/Finish: Aluminum
HxWxD: 15.75x7.09x7.25 in. (400x180x184mm)
Weight: 14.8 lb. (6.7kg)
Air Conditioners: Conditioner Type - Thermoelectric Cooler; Voltage - 24V; BTU - 567 at 131 deg F; Amps - 14.7 F.L.A.; Ambient Temperature - 131 deg F, 55 deg C Max; Enclosure Rating - NEMA 3R, 4, 4X, 12; Construction/Finish - Aluminum; HxWxD - 15.75x7.09x7.25 in. (400x180x184mm); Weight - 14.80-lb, 6.70-kg; Additional Information - Watt: 52W
Additional Info: Watt: 52W