HOFFMAN #G572046G150

Enclosure Cooling Air Conditioner Steel, Light Gray 460V, 50/60 Hz, 3-Phase 21400/23400 at 131 deg F

SKU: 78351020744
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conditioner Type: Enclosure Cooling Air Conditioner
Voltage: 460V, 50/60Hz, 3-Phase
BTU: 21400/23400 at 131 deg F
Amps: 6.0/6.8 F.L.A.
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Construction/Finish: Steel, Light Gray
Control: Thermostat, Digital Display
HxWxD: 57.69x20.87x15.28 in. (1465x530x388mm)
Weight: 197 lb. (89kg)
Manufacturer Series: SpectraCool
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Voltage - 460V, 50/60 Hz, 3-Phase; BTU - 21400/23400 at 131 deg F; Amps - 6.0/6.8 F.L.A.; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Construction/Finish - Steel, Light Gray; Control - Thermostat, Digital Display; HxWxD - 57.69x20.87x15.28 in. (1465x530x388mm); Weight - 197.00-lb, 89.00-kg; Additional Information - Watt: 6272/6857W, Outdoor Model with Heat Pkg; Manufacturer Series - SpectraCool
Additional Info: Watt: 6272/6857W, Outdoor Model with Heat Pkg