HOFFMAN #G521226G050

Enclosure Cooling Air Conditioner Steel, Light Gray 230V, 50/60 Hz, 1-Phase 12000/125000 131 deg F

SKU: 78351019286
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz, 1 Phase
BTU: 12000/125000 @ 131 deg F
Amps: 9.1/10.6 F.L.A.
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4
Construction/Finish: Steel, Light Gray
Control: Thermostat, Digital Display
HxWxD: 52.70x17.12x11.66" (1338.0x435.0x296.0mm)
Weight: 131 lb. (59.4kg)
Manufacturer Series: SpectraCoolG52
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 230V, 50/60 Hz, 1-Phase; BTU - 12000/125000 @ 131 deg F; Amps - 9.10/10.60 F.L.A.; Ambient Temperature - 131F, 55C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 4; Construction/Finish - Steel, Light Gray; Control - Thermostat, Digital Display; HxWxD - 52.70x17.12x11.66" (1338.0x435.0x296.0mm); Weight - 131.00-lb, 59.40-kg; Additional Information - Additional NEMA Rating: 3R, 12; Manufacturer Series - SpectraCoolG52
Additional Info: Additional NEMA Rating: 3R, 12