Enclosure Cooling Air Conditioner Steel, Light Gray 115V, 50/60 Hz 4000/3300 at 125 deg F

SKU: 78351015459
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz
BTU: 4000/3300 at 125 deg F
Amps: 13.6/14.7 F.L.A.
Ambient Temperature: 125 deg F, 52 deg C Max
Installation: Mount to Enclosure Top
Enclosure Rating: NEMA 12
Construction/Finish: Steel, Light Gray
Control: Thermostat
HxWxD: 31.50x31.19x11.50 in. (800x792x292mm)
Weight: 200 lb. (91kg)
Manufacturer Series: PROLINE
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz; BTU - 4000/3300 at 125 deg F; Amps - 13.6/14.7 F.L.A.; Ambient Temperature - 125 deg F, 52 deg C Max; Installation - Mount to Enclosure Top; Enclosure Rating - NEMA 12; Construction/Finish - Steel, Light Gray; Control - Thermostat; HxWxD - 31.50x31.19x11.50 in. (800x792x292mm); Weight - 200.00-lb, 91.00-kg; Manufacturer Series - PROLINE