HOFFMAN #N360616G050

Enclosure Cooling Air Conditioner Steel, Light Gray 115V, 50/60 Hz, 1-Phase 5585/6180 131 deg F

SKU: 78351021921
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz, 1-Phase
BTU: 5585/6180 @ 131 deg F
Amps: 9.1/10.1 F.L.A.
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4
Construction/Finish: Steel, Light Gray
Control: Thermostat
HxWxD: 36.00x11.50x14.00" (914.4x292.1x355.6mm)
Weight: 100 lb. (45kg)
Manufacturer Series: SpectraCoolN36
Description
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 5585/6180 @ 131 deg F; Amps - 9.10/10.10 F.L.A.; Ambient Temperature - 131F, 55C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 4; Construction/Finish - Steel, Light Gray; Control - Thermostat; HxWxD - 36.00x11.50x14.00" (914.4x292.1x355.6mm); Weight - 100.00-lb, 45.00-kg; Additional Information - Additional NEMA Rating: 3R, 12; Manufacturer Series - SpectraCoolN36
Additional Info: Additional NEMA Rating: 3R, 12