Menu Search
Air Conditioners Enclosure Cooling Air Conditioner Steel, Gray 460V, 50/60 Hz, 1-Phase 7484/8215 at 131 deg F
HOFFMAN #T430846G403

Enclosure Cooling Air Conditioner Steel, Gray 460V, 50/60 Hz, 1-Phase 7484/8215 at 131 deg F

SKU # 78351023351 Manufacturer Series: T43
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Conditioner Type: Enclosure Cooling Air Conditioner
Voltage: 460V, 50/60Hz, 1-Phase
BTU: 7484/8215 at 131 deg F
Amps: 2.9/3.0 F.L.A.
Ambient Temperature: 131 Degree F, 55 Degree C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R, 4, 12
Construction/​Finish: Steel, Gray
Control: Thermostat
HxWxD: 43.00x15.75x10.90 in. (1092x400x279mm)
Weight: 125 lb. (57kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Voltage - 460V, 50/60 Hz, 1-Phase; BTU - 7484/8215 at 131 deg F; Amps - 2.9/3.0 F.L.A.; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 3R, 4, 12; Construction/Finish - Steel, Gray; Control - Thermostat; HxWxD - 43.00x15.75x10.90 in. (1092x400x279mm); Weight - 125.00-lb, 57.00-kg; Additional Information - Watt: 2193/2407W, Outdoor Model with Heat Pkg; Manufacturer Series - T43

Additional Info: Watt: 2193/2407W, Outdoor Model with Heat Pkg