Menu Search
Air Conditioners Enclosure Cooling Air Conditioner Steel, Gray 115V, 50/60 Hz 3800/4000 at 125 deg F
HOFFMAN #330416GW010

Enclosure Cooling Air Conditioner Steel, Gray 115V, 50/60 Hz 3800/4000 at 125 deg F

SKU # 78351023253 Manufacturer Series: 33WC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Conditioner Type: Enclosure Cooling Air Conditioner
Voltage: 115V, 50/60Hz
BTU: 3800/4000 at 125 deg F
Amps: 6/5.8 F.L.A.
Ambient Temperature: 125 Degree F, 52 Degree C Max
Installation: Mount to Enclosure Front
Enclosure Rating: NEMA 12
Construction/​Finish: Steel, Gray
Control: Thermostat
HxWxD: 34.13x12.38x8.75 in. (867x314x222mm)
Weight: 86 lb. (39kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Voltage - 115V, 50/60 Hz; BTU - 3800/4000 at 125 deg F; Amps - 6.0/5.8 F.L.A.; Ambient Temperature - 125 deg F, 52 deg C Max; Installation - Mount to Enclosure Front; Enclosure Rating - NEMA 12; Construction/Finish - Steel, Gray; Control - Thermostat; HxWxD - 34.13x12.38x8.75 in. (867x314x222mm); Weight - 86.00-lb, 39.00-kg; Additional Information - Watt: 1113/1172W, Indoor Model; Manufacturer Series - 33WC

Additional Info: Watt: 1113/1172W, Indoor Model