HOFFMAN #CR430626G034

Enclosure Cooling Air Conditioner Stainless Steel, Gray 230V, 50/60 Hz, 1-Phase 5500/6000 at 131 deg F

SKU: 78351019304
Manufacturer Series: CR43
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conditioner Type: Enclosure Cooling Air Conditioner
Voltage: 230V, 50/60Hz, 1 Phase
BTU: 5500/6000 at 131 deg F
Amps: 6.1/6.6 F.L.A.
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 3R, 4X, 12
Construction/Finish: Stainless Steel, Gray
Control: Thermostat
HxWxD: 43.31x15.75x10.25 in. (1100x400x260mm)
Weight: 125 lb. (57kg)
Description
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Voltage - 230V, 50/60 Hz, 1-Phase; BTU - 5500/6000 at 131 deg F; Amps - 6.1/6.6 F.L.A.; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 3R, 4X, 12; Construction/Finish - Stainless Steel, Gray; Control - Thermostat; HxWxD - 43.31x15.75x10.25 in. (1100x400x260mm); Weight - 125.00-lb, 57.00-kg; Additional Information - Watt: 1611/1758W; Manufacturer Series - CR43
Additional Info: Watt: 1611/1758W