HOFFMAN #G521246G102

Enclosure Cooling Air Conditioner Stainless Steel 460V, 50/60 Hz, 3-Phase 9900/10700 95 F

SKU: 78351021166
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 460V, 50/60Hz, 3-Phase
BTU: 9900/10700 @ 95 F
Ambient Temperature: 131 deg F
Installation: Mount to Enclosure Side
Construction/Finish: Stainless Steel
Control: Thermostat
HxWxD: 52.69x17.12x11.66in. 1338x435x296mm
Weight: 131 lb.
Manufacturer Series: SpectraCool
Description
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 460V, 50/60 Hz, 3-Phase; BTU - 9900/10700 @ 95 F; Ambient Temperature - 131 F, 55 C Max; Installation - Mount to Enclosure Side; Construction/Finish - Stainless Steel; Control - Thermostat; HxWxD - 52.69x17.12x11.66in. 1338x435x296mm; Weight - 131 lb; Manufacturer Series - SpectraCool