Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

HOFFMAN #G521246G151

Enclosure Cooling Air Conditioner Stainless Steel 460V, 50/60 Hz, 3-Phase 11100/12000 at 131 deg F

SKU: 78351021173
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 460V, 50/60Hz, 3-Phase
BTU: 11100/12000 at 131 deg F
Amps: 3.6/3.5 F.L.A.
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4X
Construction/Finish: Stainless Steel
Control: Thermostat, Digital Display
HxWxD: 52.69x17.12x11.66 in. (1338x435x296mm)
Weight: 141 lb. (64kg)
Manufacturer Series: SpectraCool
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 460V, 50/60 Hz, 3-Phase; BTU - 11100/12000 at 131 deg F; Amps - 3.6/3.5 F.L.A.; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 4X; Construction/Finish - Stainless Steel; Control - Thermostat, Digital Display; HxWxD - 52.69x17.12x11.66 in. (1338x435x296mm); Weight - 141.00-lb, 64.00-kg; Additional Information - Watt: 3252/3516W, Outdoor Model with Heat Pkg ; Manufacturer Series - SpectraCool
Additional Info: Watt: 3252/3516W, Outdoor Model with Heat Pkg