Menu Search
Air Conditioners Enclosure Cooling Air Conditioner Stainless Steel 230V, 50/60 Hz, 1-Phase 9900/10700 95 F
HOFFMAN #G521226G151

SpectraCool Enclosure Cooling Air Conditioner Stainless Steel 230V, 50/60 Hz, 1-Phase 9900/10700 95 F

SKU # 78351021172
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz, 1 Phase
BTU: 9900/10700 @ 95 F
Ambient Temperature: 131 Degree F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4X
Construction/​Finish: Stainless Steel
Control: Thermostat
HxWxD: 52.69x17.12x11.66in. 1338x435x296mm
Weight: 162 lb.

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 230V, 50/60 Hz, 1-Phase; BTU - 9900/10700 @ 95 F; Ambient Temperature - 131 F, 55 C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 4X; Construction/Finish - Stainless Steel; Control - Thermostat; HxWxD - 52.69x17.12x11.66in. 1338x435x296mm; Weight - 162 lb; Manufacturer Series - SpectraCool