Menu Search
Air Conditioners Enclosure Cooling Air Conditioner Stainless Steel 110/115V, 50/60 Hz, 1-Phase 3805/4162 125ºF

HOFFMAN #N280416G102

SpectraCool Enclosure Cooling Air Conditioner Stainless Steel 110/115V, 50/60 Hz, 1-Phase 3805/4162 125ºF

SKU #78351023935
Manufacturer Series: G28
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 110/115V, 50/60Hz, 1-Phase
BTU: 3805/4162 @ 125ºF
Amps: 11.6/11.2 F.L.A.
Ambient Temperature: 125 Degree F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4X
Construction/Finish: Stainless Steel
Control: Thermostat
HxWxD: 28.00x11.50x14.00" (711.2x292.1x355.6mm)
Weight: 84 lb. (38 kg.)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 110/115V, 50/60 Hz, 1-Phase; BTU - 3805/4162 @ 125ºF; Amps - 11.60/11.20 F.L.A.; Ambient Temperature - 125 degF, 52 degC Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 4X; Construction/Finish - Stainless Steel; Control - Thermostat; HxWxD - 28.00x11.50x14.00" (711.2x292.1x355.6mm); Weight - 84.00-lb, 38.00-kg; Manufacturer Series - SpectraCoolG28