Menu Search
HOFFMAN #VA091604X

Enclosure Cooling Air Conditioner Polycarbonate/Stainless Steel Exterior 115V 900

SKU # 78351026944 Manufacturer Series: VA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Enclosure Cooling Air Conditioner
Voltage: 115V
BTU: 900
Ambient Temperature: 175 deg F, 80 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4X
Construction/​Finish: Polycarbonate/Stainless Steel Exterior
Control: Thermostat
Dimensions: HxWxD: 8 x 4.75 x 5.38 in. (203 x 121 x 137mm)
Weight: 6.3 lb. (2.86kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Voltage - 115V; BTU - 900; Ambient Temperature - 175 deg F, 80 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 4X; Construction/Finish - Polycarbonate/Stainless Steel Exterior; Control - Thermostat; HxWxD - 8.00x4.75x5.38 in. (203x121x137mm); Weight - 6.30-lb, 2.86-kg; Additional Information - Watt: 264W, Noise Level: 60 dB, Compressed Air Consumption: 15 SCFM, 425 SLPM; Manufacturer Series - VA

Additional Info: Watt: 264W, Noise Level: 60 dB, Compressed Air Consumption: 15 SCFM, 425 SLPM