HOFFMAN #M130126G1008

Enclosure Cooling Air Conditioner Gray Housing, Light Gray Grille 230V, 50/60 Hz, 1-Phase 800/1000 125ºF

SKU: 78351073730
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz, 1 Phase
BTU: 800/1000 @ 125ºF
Amps: 2.2/2.1 F.L.A.
Ambient Temperature: 125 deg F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/Finish: Gray Housing, Light Gray Grille
Control: Thermostat, Digital Display
HxWxD: 13.25x14.25x7.80" (337x362x198mm)
Weight: 48 lb. (22kg)
Manufacturer Series: 13
Description
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 230V, 50/60 Hz, 1-Phase; BTU - 800/1000 @ 125ºF; Amps - 2.2/2.1 F.L.A.; Ambient Temperature - 125 degF, 52 degC Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Gray Housing, Light Gray Grille; Control - Thermostat, Digital Display; HxWxD - 13.25x14.25x7.80" (337x362x198mm); Weight - 48.00-lb, 22.00-kg; Additional Information - Replacement Filter #10-1000-57; Manufacturer Series - 13
Additional Info: Replacement Filter #10-1000-57