HOFFMAN #M170226G004

Enclosure Cooling Air Conditioner Gray Housing, Light Gray Grille 220/230V, 50/60 Hz, 1-Phase 1500/1800 125ºF

SKU: 78351073760
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 220/230V, 50/60Hz, 1-Phase
BTU: 1500/1800 @ 125ºF
Amps: 4.2/3.7 F.L.A.
Ambient Temperature: 125 deg F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/Finish: Gray Housing, Light Gray Grille
Control: Thermostat, Digital Display
HxWxD: 17.65x12.00x8.68" (448x305x220mm)
Weight: 55 lb. (25kg)
Manufacturer Series: 17
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 220/230V, 50/60 Hz, 1-Phase; BTU - 1500/1800 @ 125ºF; Amps - 4.2/3.7 F.L.A.; Ambient Temperature - 125 degF, 52 degC Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Gray Housing, Light Gray Grille; Control - Thermostat, Digital Display; HxWxD - 17.65x12.00x8.68" (448x305x220mm); Weight - 56.00-lb, 25.00-kg; Additional Information - Replacement Filter #10-1000-57; Manufacturer Series - 17
Additional Info: Replacement Filter #10-1000-57