HOFFMAN #M520816032

Enclosure Cooling Air Conditioner Gray Housing, Light Gray Grille 115V, 50/60 Hz, 1-Phase 6700/8000 125ºF

SKU: 78351075240
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz, 1-Phase
BTU: 6700/8000 @ 125ºF
Amps: 14.5 F.L.A.
Ambient Temperature: 125 deg F
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/Finish: Gray Housing, Light Gray Grille
Control: Thermostat, Digital Display
HxWxD: 52.62x17.13x11.33" (1337x435x288mm)
Weight: 160 lb. (73kg)
Manufacturer Series: 52
Description
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 6700/8000 @ 125ºF; Amps - 14.5 F.L.A.; Ambient Temperature - 125 degF, 52 degC Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Gray Housing, Light Gray Grille; Control - Thermostat, Digital Display; HxWxD - 52.62x17.13x11.33" (1337x435x288mm); Weight - 160.00-lb, 73.00-kg; Additional Information - Replacement Filter #10-1000-56; Manufacturer Series - 52
Additional Info: Replacement Filter #10-1000-56