Menu Search
HOFFMAN #T430816G100

Enclosure Cooling Air Conditioner Galvanized Steel 115V, 50/60 Hz, 1-Phase 7900/8600 131 F

SKU # 78351016302 Manufacturer Series: T Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz, 1-Phase
BTU: 7900/8600@ 131 F
Amps: 10.4/11.2 F.L.A.
Ambient Temperature: 131 Degree F
Installation: Mount to Enclosure Door, Side or Rear
Enclosure Rating: NEMA 4
Construction/​Finish: Galvanized Steel
Control: Thermostat
Weight: 125 lb.

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 7900/8600@ 131 F; Amps - 10.4/11.2 F.L.A.; Ambient Temperature - 131 F, 55 C Max; Installation - Mount to Enclosure Door, Side or Rear; Enclosure Rating - NEMA 4; Construction/Finish - Galvanized Steel; Control - Thermostat; Weight - 125 lb; Manufacturer Series - T Series