Menu Search
Air Conditioners Enclosure Cooling Air Conditioner 304 Stainless Steel 460V, 50/60 Hz, 3-Phase 21400/23400 at 131 deg F
HOFFMAN #G572046G102

SpectraCool Enclosure Cooling Air Conditioner 304 Stainless Steel 460V, 50/60 Hz, 3-Phase 21400/23400 at 131 deg F

SKU # 78351021078
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Conditioner Type: Enclosure Cooling Air Conditioner
Voltage: 460V, 50/60Hz, 3-Phase
BTU: 21400/23400 at 131 deg F
Amps: 6.0/6.8 F.L.A.
Ambient Temperature: 131 Degree F, 55 Degree C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4X
Construction/​Finish: 304 Stainless Steel
Control: Thermostat, Digital Display
Dimensions: HxWxD: 57.69 x 20.87 x 15.28 in. (1465 x 530 x 388mm)
Weight: 197 lb. (89kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Voltage - 460V, 50/60 Hz, 3-Phase; BTU - 21400/23400 at 131 deg F; Amps - 6.0/6.8 F.L.A.; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 4X; Construction/Finish - 304 Stainless Steel; Control - Thermostat, Digital Display; HxWxD - 57.69x20.87x15.28 in. (1465x530x388mm); Weight - 197.00-lb, 89.00-kg; Additional Information - Watt: 6272/6857W, Outdoor Model without Heat Pkg ; Manufacturer Series - SpectraCool

Additional Info: Watt: 6272/6857W, Outdoor Model without Heat Pkg