HOFFMAN #G280646G102

Enclosure Cooling Air Conditioner 304 Stainless Steel 400/460V, 50/60 Hz, 3-Phase 5400/6000 at 131 deg F

SKU: 78351021451
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 400/460V, 50/60Hz, 3-Phase
BTU: 5400/6000 at 131 deg F
Amps: 1.7/1.9 F.L.A.
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4X
Construction/Finish: 304 Stainless Steel
Control: Thermostat
HxWxD: 28.55x16.97x10.10 in. (725x431x257mm)
Weight: 84 lb. (38 kg.)
Manufacturer Series: SpectraCool
Description
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 400/460V, 50/60 Hz, 3-Phase; BTU - 5400/6000 at 131 deg F; Amps - 1.7/1.9 F.L.A.; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 4X; Construction/Finish - 304 Stainless Steel; Control - Thermostat; HxWxD - 28.55x16.97x10.10 in. (725x431x257mm); Weight - 84.00-lb, 38.00-kg; Additional Information - Watt: 1581/1757W, Outdoor Model without Heat Pkg; Manufacturer Series - SpectraCool
Additional Info: Watt: 1581/1757W, Outdoor Model without Heat Pkg