HOFFMAN #CR290426G054

Enclosure Cooling Air Conditioner 304 Stainless Steel 230V, 50/60 Hz, 1-Phase 3500/4000 at 131 deg F

SKU: 78351032209
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz, 1 Phase
BTU: 3500/4000 at 131 deg F
Amps: 6.7/6.6 F.L.A.
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Door, Side or Front
Enclosure Rating: NEMA 3R, 4X, 12
Construction/Finish: 304 Stainless Steel
Control: Thermostat
HxWxD: 29.50x15.75x8.63 in. (749x400x219mm)
Weight: 118 lb. (54kg)
Manufacturer Series: CR29
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 230V, 50/60 Hz, 1-Phase; BTU - 3500/4000 at 131 deg F; Amps - 6.7/6.6 F.L.A.; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Door, Side or Front; Enclosure Rating - NEMA 3R, 4X, 12; Construction/Finish - 304 Stainless Steel; Control - Thermostat; HxWxD - 29.50x15.75x8.63 in. (749x400x219mm); Weight - 118.00-lb, 54.00-kg; Additional Information - Watt: 1025/1172W; Manufacturer Series - CR29
Additional Info: Watt: 1025/1172W