Menu Search
Air Conditioners Enclosure Cooling Air Conditioner 304 Stainless Steel 115V, 50/60 Hz, 1-Phase 12000/12500 at 131 deg F
HOFFMAN #G521216G051

SpectraCool Enclosure Cooling Air Conditioner 304 Stainless Steel 115V, 50/60 Hz, 1-Phase 12000/12500 at 131 deg F

SKU # 78351019903
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz, 1-Phase
BTU: 12000/12500 at 131 deg F
Amps: 16.1/21.0 F.L.A.
Ambient Temperature: 131 Degree F, 55 Degree C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 4X
Construction/​Finish: 304 Stainless Steel
Control: Thermostat, Digital Display
Dimensions: HxWxD: 52.69 x 17.12 x 11.66 in. (1338 x 435 x 296mm)
Weight: 131 lb. (59.4kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz, 1-Phase; BTU - 12000/12500 at 131 deg F; Amps - 16.1/21.0 F.L.A.; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 4X; Construction/Finish - 304 Stainless Steel; Control - Thermostat, Digital Display; HxWxD - 52.69x17.12x11.66 in. (1338x435x296mm); Weight - 131.00-lb, 59.4.00-kg; Additional Information - Watt: 3516/3662W, Indoor Model ; Manufacturer Series - SpectraCool

Additional Info: Watt: 3516/3662W, Indoor Model