Menu Search
Air Conditioners Air Compressed Cooler Aluminum, Gray 115V, 50/60 Hz 400

HOFFMAN #VC0416012

Air Compressed Cooler Aluminum, Gray 115V, 50/60 Hz 400

SKU #78351046639
Manufacturer Series: VC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Conditioner Type: Air Compressed Cooler
Voltage: 115V, 50/60Hz
BTU: 400
Enclosure Rating: NEMA 12
Construction/Finish: Aluminum, Gray
Control: Thermostat
HxWxD: 7.05 in. (179mm) H
Weight: 5 lb. (2.27kg)

Air Conditioners: Conditioner Type - Air Compressed Cooler; Voltage - 115V, 50/60 Hz; BTU - 400; Enclosure Rating - NEMA 12; Construction/Finish - Aluminum, Gray; Control - Thermostat; HxWxD - 7.05 in. (179mm) H; Weight - 5.00-lb, 2.27-kg; Additional Information - Watt: 117W, Noise Level: 69 dB, Compressed Air Consumption: 8 SCFM; Manufacturer Series - VC

Additional Info: Watt: 117W, Noise Level: 69 dB, Compressed Air Consumption: 8 SCFM