Menu Search
Air Conditioners Air Compressed Cooler Aluminum 115V, 50/60 Hz 900

HOFFMAN #VC0916012

Air Compressed Cooler Aluminum 115V, 50/60 Hz 900

SKU #78351046649
Manufacturer Series: VC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Conditioner Type: Air Compressed Cooler
Voltage: 115V, 50/60Hz
BTU: 900
Enclosure Rating: NEMA 12
Construction/Finish: Aluminum
Control: Thermostat
HxWxD: 10.75 in. (273mm) H
Weight: 6 lb. (2.72kg)

Air Conditioners: Conditioner Type - Air Compressed Cooler; Voltage - 115V, 50/60 Hz; BTU - 900; Enclosure Rating - NEMA 12; Construction/Finish - Aluminum ; Control - Thermostat; HxWxD - 10.75 in. (273mm) H; Weight - 6.00-lb, 2.72-kg; Additional Information - Watt: 264W, Noise Level: 80 dB, Compressed Air Consumption: 15 SCFM; Manufacturer Series - VC

Additional Info: Watt: 264W, Noise Level: 80 dB, Compressed Air Consumption: 15 SCFM