Enclosure Cooling Air Conditioner, 230V, 50/60 Hz, 5100 BTU, 6.3/6.4A Running, NEMA 12

SKU: 62398041957
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 230V, 50/60Hz
BTU: 5100
Amps: 6.3/6.4 Running Amps
Ambient Temperature: 131 deg F, 55 deg C Max
Installation: Mount to Enclosure Top
Enclosure Rating: NEMA 12
Construction/Finish: Steel, Light Gray
Control: Thermostat
HxWxD: 17.10x23.40x19.50 in. (435x595x495mm)
Manufacturer Series: DTT
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 230V, 50/60 Hz; BTU - 5100; Amps - 6.3/6.4 Running Amps; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Top; Enclosure Rating - NEMA 12; Construction/Finish - Steel, Light Gray; Control - Thermostat; HxWxD - 17.10x23.40x19.50 in. (435x595x495mm); Manufacturer Series - DTT