Menu Search

HAMMOND MANUFACTURING #DTS3021A115LG

Enclosure Cooling Air Conditioner, 115V, 50/60 Hz, 900-1300 BTU, 3A Running, NEMA 12

SKU: 62398028213
Manufacturer Series: DTS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz
BTU: 900-1300
Amps: 3.0 Running Amps
Ambient Temperature: 113 Degree F, 45 Degree C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/Finish: Steel, Light Gray
Control: Thermostat
HxWxD: 15.50x7.00x7.75 in. (394x178x197mm)
Weight: 30 lb. (13.6 kg)
Description
Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz; BTU - 900-1300; Amps - 3.0 Running Amps; Ambient Temperature - 113 deg F, 45 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Steel, Light Gray; Control - Thermostat; HxWxD - 15.50x7.00x7.75 in. (394x178x197mm); Weight - 30.00 lb, 13.60-kg; Manufacturer Series - DTS