Menu Search
Air Conditioners Enclosure Cooling Air Conditioner, 115V, 50/60 Hz, 5000-7000 BTU, 8.5/4.5A Running, NEMA 12

HAMMOND MANUFACTURING #DTS3145A115LG

Enclosure Cooling Air Conditioner, 115V, 50/60 Hz, 5000-7000 BTU, 8.5/4.5A Running, NEMA 12

SKU #62398071986
Manufacturer Series: DTS
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Conditioner Type: Enclosure Cooling Air Conditioner
Operation: Closed Loop Recirculated Air
Voltage: 115V, 50/60Hz
BTU: 5000-7000
Amps: 8.5/4.5 Running Amps
Ambient Temperature: 131 Degree F, 55 Degree C Max
Installation: Mount to Enclosure Side
Enclosure Rating: NEMA 12
Construction/Finish: Steel, Light Gray
Control: Thermostat
HxWxD: 36.00x12.25x14.40 in. (914x311x367mm)
Weight: 108 lb. (48.98kg)

Air Conditioners: Conditioner Type - Enclosure Cooling Air Conditioner; Operation - Closed Loop Recirculated Air; Voltage - 115V, 50/60 Hz; BTU - 5000-7000; Amps - 8.5/4.5 Running Amps; Ambient Temperature - 131 deg F, 55 deg C Max; Installation - Mount to Enclosure Side; Enclosure Rating - NEMA 12; Construction/Finish - Steel, Light Gray; Control - Thermostat; HxWxD - 36.00x12.25x14.40 in. (914x311x367mm); Weight - 108.00-lb, 48.98-kg; Additional Information - Watt: 1466-2052W; Manufacturer Series - DTS

Additional Info: Watt: 1466-2052W