BARD MANUFACTURING CO #W48A2-A20

Air Conditioner, Wall Mount, 48500 BTUH, 208/230V, 60 Hz, 1 Ph, Heating/Cooling, 83.3/72.1A, 20 kW

SKU: 78156698300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Air Conditioner
Operation: Heating/Cooling
Mounting: Wall
Voltage: 208/230V, 60 Hz, 1-Phase
Cooling BTU/Hr: 48500 BTUH
Heating kW: 20 kW
Amps: 83.3/72.1A
Ambient Temperature: 120 deg F, 49 deg C Max
Construction/Finish: Steel, Beige
Control: Compressor Controller, Thermostat
HxWxD: 84.88x42.08x22.43 in. (2156x1069x570mm)
Manufacturer Series: W48A
Description
The Bard Wall-Mount Air Conditioner is a self contained energy efficient system, which is designed to offer maximum indoor comfort at a minimal cost without using valuable indoor floor space or outside ground space. This unit is the ideal product for versatile applications such as new construction, modular offices, school modernization, telecommunication structures, portable structures or correctional facilities. Factory or field installed accessories are available to meet specific job requirements.
Additional Info: Capacity: 4 Ton, Barometric Fresh Air Damper, 1 in. Throwaway Filter, Front Outlet, Standard Coil, Right Side Control Panel, Efficiency: 9.0