Menu Search
Air Conditioners Air Conditioner, Wall Mount, 35000 BTUH, 208/230V, 60 Hz, 1 Ph, Heating/Cooling, 41.7/36.1A, 10 kW
BARD MANUFACTURING CO #W36A2-A10XX4XXX

Air Conditioner, Wall Mount, 35000 BTUH, 208/230V, 60 Hz, 1 Ph, Heating/Cooling, 41.7/36.1A, 10 kW

SKU # 78156698310 Manufacturer Series: W36A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Air Conditioner
Operation: Heating/Cooling
Mounting: Wall
Voltage: 208/230V, 60 Hz, 1-Phase
Cooling BTU/​Hr: 35000 BTUH
Heating kW: 10 kW
Amps: 41.7/36.1A
Ambient Temperature: 120 deg F, 49 deg C Max
Construction/​Finish: Steel, Buckeye Gray
Control: Compressor Controller, Thermostat
Dimensions: HxWxD: 70.56 x 38.2 x 17.13 in. (1792 x 970 x 435mm)

The Bard Wall-Mount Air Conditioner is a self contained energy efficient system, which is designed to offer maximum indoor comfort at a minimal cost without using valuable indoor floor space or outside ground space. This unit is the ideal product for versatile applications such as new construction, modular offices, school modernization, telecommunication structures, portable structures or correctional facilities. Factory or field installed accessories are available to meet specific job requirements.

Additional Info: Capacity: 3 Ton, Barometric Fresh Air Damper, 1 in. Throwaway Filter, Front Outlet, Standard Coil, Right Side Control Panel, Efficiency: 9.0