BARD MANUFACTURING CO #W12AAAA05XPXXXJ

Air Conditioner, Wall Mount, 12000 BTUH, 208/230V, 60 Hz, 1 Ph, Heating/Cooling, 20.8/18.1A, 5 kW

SKU: 78156698380
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Air Conditioner
Operation: Heating/Cooling
Mounting: Wall
Voltage: 208/230V, 60 Hz, 1-Phase
Cooling BTU/Hr: 12000 BTUH
Heating kW: 5 kW
Amps: 20.8/18.1A
Ambient Temperature: 120 deg F, 49 deg C Max
Construction/Finish: Steel, Beige
Control: Compressor Controller, Thermostat
HxWxD: 48.00x31.06x14.63 in. (1219x789x372mm)
Manufacturer Series: W12AAA
Description
The Bard Wall-Mount One Ton Air Conditioner is a self contained energy efficient heating and cooling system, which is designed to offer maximum indoor comfort at a minimal cost without using valuable indoor floor space or outside ground space. The One Ton is the ideal product for versatile applications such as new construction, modular offices, school modernization, telecommunication structures, portable structures or correctional facilities. Factory or field installed accessories are available to meet specific job requirements.
Additional Info: Capacity: 1 Ton, Barometric Fresh Air Damper, 2 in. Pleated Filter, Front Outlet, Standard Coil, Right Side Control Panel, Efficiency: 10.0