BARD MANUFACTURING CO #W36H1A10EX4XXX

Air Conditioner, 34600 BTUH, 208/230V, 60 Hz, 1 Ph, Heating/Cooling, 41.7/36.1A, 10 kW, Steel, Buckeye Gray

SKU: 78156697890
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Air Conditioner
Operation: Heating/Cooling
Mounting: Wall
Voltage: 208/230V, 60 Hz, 1-Phase
Cooling BTU/Hr: 34600 BTUH
Heating kW: 10 kW
Amps: 41.7/36.1A
Ambient Temperature: 120 deg F, 49 deg C Max
Construction/Finish: Steel, Buckeye Gray
Control: Heat Pump Controller
HxWxD: 70.56x38.20x17.13 in. (1792x970x435mm)
Manufacturer Series: W36H
Description
The Bard Wall-Mount Heat Pump is a self-contained energy efficient heating and cooling system, which is designed to offer maximum indoor comfort at a minimal cost without using valuable indoor floor space or outside ground space. This unit is the ideal product for versatile applications such as new construction, modular offices, school modernization, telecommunication structures, portable structures or correctional facilities. Factory or field installed accessories are available to meet specific job requirements.
Additional Info: Capacity: 3 Ton, Economizer-Fully Modulating, 1 in. Throwaway Filter, Front Outlet, Standard Coil, Efficiency: 9.0