GENERAL ELECTRIC #TFN60R

Air Conditioner Pull-Out Non-Fusible

SKU: 78316420986
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Air Conditioner Pull-Out
Fuse Provision: Non-Fusible
Voltage: 240V AC
Poles: 2
Wires: 2
Amps: 60A
Enclosure: NEMA 3R, Steel
Description
Air-Conditioner Disconnect: Switch Type - Air Conditioner Pull-Out; Fuse Provision - Non-Fusible; Voltage - 240VAC; Poles - 2; Wires - 2; Amps - 60A; Enclosure - NEMA 3R, Steel