EATON #DPB222RP

Air Conditioner Switch Non-Fusible

SKU: 78211420825
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Air Conditioner Switch
Fuse Provision: Non-Fusible
Voltage: 240V AC
Poles: 2
Wires: 2
Amps: 60A
Enclosure: NEMA 3R, Steel
Description
Air-Conditioner Disconnect: Switch Type - Air Conditioner Switch; Fuse Provision - Non-Fusible; Voltage - 240VAC; Poles - 2; Wires - 2; Amps - 60A; Enclosure - NEMA 3R, Steel; Additional Information - Switch: Non-Automatic Molded Case Breaker Style. Retail Packaging.
Additional Info: Switch: Non-Automatic Molded Case Breaker Style. Retail Packaging.