Menu Search
Air-Conditioner Disconnect Air Conditioner Pull-Out Fusible

EATON #DPF222RGF15WRTR

Air Conditioner Pull-Out Fusible

SKU #78668537524
Manufacturer Series: DPF
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Air Conditioner Pull-Out
Fuse Provision: Fusible
Voltage: 120/240V
Amps: 60A
Enclosure: NEMA 3R, Galvanized Steel

An Air Conditioning (AC) Disconnect provides an installer or repair personnel with a visible disconnecting means while performing maintenance on an air conditioning unit. Eaton offers the industry most complete line of AC Disconnects. Devices are available in fused, non-fused, molded case switch or three phase designs, and in metal or plastic enclosures for all applications.

Additional Info: Wire Range: No. 14-3 Cu/Al 60 deg C or 75 deg C, Hp Rating: 3 hp at 120V, 10 hp at 240V