RUST-OLEUM #250081

Spray Urethane Can 11.25 oz. Clear Gloss

SKU: 02006698932
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Spray Urethane
Base: Urethane
Color - Basic: Clear
Color - Style: Clear
Finish: Gloss
Container: Can
Size: 11.25 oz.
Manufacturer Series: Varathane
Get outstanding UV and weather protection for outdoor wood projects with Rust-Oleum� Varathane� Crystal Clear Spar Urethane, the only water-based outdoor finish available. This innovative formula resists scratches and adds years to the life of your exteri