Menu Search
Aerosol Paint Spray Paint, Solvent, Blue, Gloss, 15 oz

RUST-OLEUM #V2125838

Spray Paint, Solvent, Blue, Gloss, 15 oz

SKU #02006621258
Manufacturer Series: V2100 System
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Spray Paint
Base: Enamel
Color - Basic: Blue
Color - Style: Deep
Finish: Gloss
Container: Aerosol Can
Size: 15 oz.

Additional Info: Acrylic Enamel Resin, Dry Time: 1 - 2 Hours, Form: Liquid, Odor: Solvent Like, Relative Density: 0.824, Coverage: 14 sq-ft, Flash Point: -96 deg C