RUST-OLEUM #2179

Spray Paint, Oil, Enamel, Black, Gloss, 50 ml, Aerosol

SKU: 78095292256
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Spray Paint
Base: Oil, Enamel
Color - Basic: Black
Finish: Gloss
Container: Aerosol
Size: 50ml
Description
Paint; Spray; 50 ml Aerosol; Oil, Enamel Base; Gloss Black