Menu Search
Aerosol Paint Spray Paint, Enamel, Red, 15 oz, Aerosol

RUST-OLEUM #V2163838

Spray Paint, Enamel, Red, 15 oz, Aerosol

SKU #02006600123
Manufacturer Series: V2100 System
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rust Proofing Aerosol Paint
Base: Enamel
Color - Basic: Red
Color - Style: Safety
Container: Aerosol
Size: 15 oz.

The ultimate spray paint for industrial applications is Rust-Oleum high performance V2100 system rust preventative spray. This advanced formula provides the best-possible corrosion protection with easy, one-coat coverage and long-lasting color, gloss and

Additional Info: Coverage: 12-20 sq-ft, Dry Time: 1 to 2 hr, Dry Time Recoat: 1 to 48 hr, Dry Time Tack Free: 10 to 20 min, Application: Metal, Steel Surface