Menu Search
Aerosol Paint Spray Paint Can 12 oz. Copper Glossy, Hammered

RUST-OLEUM #210849

Spray Paint Can 12 oz. Copper Glossy, Hammered

SKU #02006698935
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Spray Paint
Color - Basic: Copper
Color - Style: Copper
Finish: Glossy, Hammered
Container: Can
Size: 12 oz.

Indoor/Outdoor. Coorosion-resistant. Covers rust directly.