Menu Search
Aerosol Paint Paint; Enamel; Aerosol; 12 oz.; Flat White

RUST-OLEUM #1690830

Paint; Enamel; Aerosol; 12 oz.; Flat White

SKU #02006616908
Manufacturer Series: 1600 System
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multi-purpose Paint
Base: Enamel
Color - Basic: White
Color - Style: Basic
Color - Listing: Flat White
Finish: Flat
Container: Aerosol
Size: 12 oz.

Indoor/Outdoor Use. Meets USDA requirements for incidental food contact. Withstands heat up to 200°F. Dry Time: 12 min.