Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

KRYLON #K01601

Multi-Use Aerosol Paint Aerosol 16 oz Black Gloss

SKU: 72450401601
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Multi-Use Aerosol Paint
Base: Acrylic Laquer Enamel
Color - Basic: Black
Color - Style: Basic
Finish: Gloss
Container: Aerosol
Size: 16 oz.
Aerosol Paint: Type - Multi-Use Aerosol Paint; Base - Acrylic Laquer Enamel; Color - Basic - Black; Color - Style - Basic; Finish - Gloss; Container - Aerosol; Size - 16 oz; Manufacturer Series - Krylon