Menu Search
Aerosol Paint Multi-Use Aerosol Paint Aerosol 16 oz Gold Gloss

KRYLON INDUSTRIAL #A01765007

Multi-Use Aerosol Paint Aerosol 16 oz Gold Gloss

SKU #07557791765
Manufacturer Series: Tough Coat
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Multi-Use Aerosol Paint
Base: Acrylic Alkyd Enamel
Color - Basic: Gold
Color - Style: Basic
Finish: Gloss
Container: Aerosol
Size: 16 oz.