Menu Search

KRYLON INDUSTRIAL #K02108

Multi-Use Aerosol Paint Aerosol 12 oz Red Gloss

SKU: 07557700071
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multi-Use Aerosol Paint
Base: Acrylic Laquer Enamel
Color - Basic: Red
Color - Style: Safety
Finish: Gloss
Container: Aerosol
Size: 12 oz.
Description
Aerosol Paint: Type - Multi-Use Aerosol Paint; Base - Acrylic Laquer Enamel; Color - Basic - Red; Color - Style - Safety; Finish - Gloss; Container - Aerosol; Size - 12 oz