KRYLON INDUSTRIAL #K02001

Multi-Use Aerosol Paint Aerosol 12 oz Green Gloss

SKU: 07557700068
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Multi-Use Aerosol Paint
Base: Acrylic Laquer Enamel
Color - Basic: Green
Color - Style: Hunter
Finish: Gloss
Container: Aerosol
Size: 12 oz.
Description
Aerosol Paint: Type - Multi-Use Aerosol Paint; Base - Acrylic Laquer Enamel; Color - Basic - Green; Color - Style - Hunter; Finish - Gloss; Container - Aerosol; Size - 12 oz