Menu Search

KRYLON INDUSTRIAL #S01812

Fluorescent Paint Can 16 oz Red Gloss

SKU: 07557791812
Manufacturer Series: Tough Coat
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fluorescent Paint
Base: Acrylic Alkyd Enamel
Color - Basic: Red
Finish: Gloss
Container: Can
Size: 16 oz.
Description
Aerosol Paint: Type - Fluorescent Paint; Base - Acrylic Alkyd Enamel; Color - Basic - Red; Finish - Gloss; Container - Can; Size - 16 oz; Manufacturer Series - Tough Coat